Beli Switch Starter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Manual Motor Starter Magnetic OnlyDeskripsi:The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.atribut:
- Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
- Number of Poles: 3
- Actuator Type: Rotary Handle
- Mounting Position: 1 to 6
- Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
- Pollution Degree: 3
- ABB Manual Motor StarterDeskripsi:The MS116-0.16 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 VAC and trip class 10A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.atribut:
- Number of Poles: 3
- SIEMENS Soft Starter (Starter Lembut)Deskripsi:SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
- LS Electric Manual Motor Starter Tipe 63AF Pemutus Kapasitas Besar (Saklar Proteksi Motor)Deskripsi:- Tipe Kapasitas Pemutusan Besar - Manual Motor Starter sudah dilengkapi dengan fungsi proteksi relay thermal beban lebih kelas 10 yang dapat disetting - Dapat melindungi motor dari beban lebih, Arus pendek listrik & kegagalan phasa - Setting Arus mulai dari 0.1 s/d 100A - Kapasitas pemutusan (Icu) 35kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2atribut:
- Type: MMS
- MMS Type: Large Capacity
- Ampere Frame (A): 6 to 63
- Phoenix Contact Hybrid Motor StarterDeskripsi:Hybrid motor starter for starting 3~ AC motors up to 500 V AC and 0.6 A output current, with 24 V DC control voltage, adjustable overload shutdown, emergency stop function to SIL 3/PL e, and push-in connection.
- Phoenix Contact Motor StarterDeskripsi:Electromechanical reversing load motor starter for INTERBUS; fiber optic technology with 500 kbaud, inputs (24 V DC), integrated motor protection relay (220 V AC to 440 V AC; 8 A, maximum), sensor connection via 5-pos. M12 female connectors, rugged metal housing, IP67 protectionatribut:
- Storage/Transport Ambient Temperature (°C): -25 to 70
- Connection Method: Fiber optics
- Degree of Protection: IP65/IP67
- Depth (mm): 138
- Designation: INTERBUS
- Height (mm): 193
- Operating Ambient Temperature (°C): 0 to 55
- Permissible Humidity (Operation): 1
- Permissible Humidity (Storage/Transport): 95 % (non-condensing)
- Width (mm): 185.1
- Schneider Electric Soft Starter Altistart 01 (Starter Lembut)atribut:
- Device Short Name: ATS01
- Product or Component Type: Soft Starter
- Assembly Style: With Heat Sink
- Product Destination: Asynchronous Motors
- Product Specific Application: Simple Machine
- Range of Product: Altistart 01
- Fort Cam Starter QS5 Series (Saklar Putar)atribut:
- Name Plate: ON-OFF-ON
- ABB Auxiliary Contact for Manual Motor Starter (Kontak Bantu)Deskripsi:HKF1-20 Auxiliary ContactHKF1-20 Aux.-contact 2 NO, front mountingatribut:
- Accessory Group: Electrical
- Accessory Type: Auxiliary Contact
- Degree of Protection: IP20
- ABB Soft Starter (Starter Lembut)Deskripsi:PSE18-600-70 SoftstarterThe softstarter PSE18-600-70 has a rated maximum operational current of 18 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSE features a two-phase control with a soft start and stop through a voltage or a torque ramp. It has a built-in bypass for easy installation and energy saving. A RUN, TOR, and Event signal is available from a relay output in NO (normally open state). The PSE has functions such as current limit, kickstart, analog output, EOL, underload, and locked rotor protection. To interact with PSE, it has an Illuminated display that uses symbols to become language neutral. As an option, you can add an identical external keypad with a rating of IP66. There are three ways to communicate with PSE. It can be done by hardwire inputs Start/Stop or by Reset of fault. Another popular option is the built-in Fieldbus communication Modbus RTU, but we can also use an external adaptor and a Fieldbus plug. The new generation PSE is a true general purpose softstarter. It’s a perfect balance between high starting capacity and cost efficiency. It is now featuring built-in Fieldbus communication. They are suitable for small to medium-sized three-phase motors with nominal currents from 18...370 A. Typical applications are, for example, pumps, fans, compressors, and conveyors.
- OMRON Manual Motor Starter + J7MC SeriesDeskripsi:The long-awaited low-voltage switch for the control panel is now available in the control panel solution product line. The value of the control panel is further improved by adding a low-voltage switch for motor control. Mirror contact mechanism Long life space-saving design Contributes to miniaturization of the panel. Total solution for motor applicationsatribut:
- Number of Poles: 3
- BOSCH Starter Kit Batteryatribut:
- Cell Type: Li-Ion
- LS Electric Manual Motor Starter 32AF Standard TypeDeskripsi:- Tipe Standar - Manual Motor Starter sudah dilengkapi dengan fungsi proteksi relay thermal beban lebih kelas 10 yang dapat disetting - Dapat melindungi motor dari beban lebih, arus pendek listrik & kegagalan phasa - Setting Arus mulai dari 0.1 s/d 100A - Kapasitas pemutusan (Icu) 15kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2atribut:
- Type: MMS
- Ampere Frame (A): 0.1 - 40
- MMS Type: Standard
- LS Electric Manual Motor Starter 100AF Standard TypeDeskripsi:- Tipe Standar - Manual Motor Starter sudah dilengkapi dengan fungsi proteksi relay thermal beban lebih kelas 10 yang dapat disetting - Dapat melindungi motor dari beban lebih, arus pendek listrik & kegagalan phasa - Setting Arus mulai dari 0.1 s/d 100A - Kapasitas pemutusan (Icu) 15kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2atribut:
- Type: MMS
- MMS Type: Standard
- Ampere Frame (A): 11 to 100
- LS Electric Manual Motor Starter 63AF Standard TypeDeskripsi:- Tipe Standar - Manual Motor Starter sudah dilengkapi dengan fungsi proteksi relay thermal beban lebih kelas 10 yang dapat disetting - Dapat melindungi motor dari beban lebih, arus pendek listrik & kegagalan phasa - Setting Arus mulai dari 0.1 s/d 100A - Kapasitas pemutusan (Icu) 15kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2atribut:
- Type: MMS
- MMS Type: Standard
- Ampere Frame (A): 6 to 63
Daftar Harga Switch Starter Terbaru October 2026
| ABB Manual Motor Starter Magnetic Only | Rp679.900 |
| ABB Manual Motor Starter | Rp569.900 |
| SIEMENS Soft Starter (Starter Lembut) | Rp5.099.900 |
| LS Electric Manual Motor Starter Tipe 63AF Pemutus Kapasitas Besar (Saklar Proteksi Motor) | Rp1.999.900 |
| KRISBOW Kabel Saklar Starter Jarak Jauh | Rp209.900 |
| Fort Box Metal Motor Starter 3 Fasa | Rp339.900 |
| Phoenix Contact Hybrid Motor Starter | Rp2.799.900 |
| Phoenix Contact Motor Starter | Rp42.999.900 |
| Schneider Electric Soft Starter Altistart 01 (Starter Lembut) | Rp3.199.900 |
| Fort Cam Starter QS5 Series (Saklar Putar) | Rp69.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)





















































































































































/P103145824-1.jpg)
/6yP103960250-1.jpg)




/1vP103104067-21.jpg)
/q0P103842936-1.jpg)
/prP103842927-1.jpg)
/8bP106982299-1.jpg)
/apP106984385-1.jpg)


/hhP103108629-24.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)